Shop All Bathtub Faucets
Delta
Galeon: Wall Mount Tub Filler
Mfr # T5771-SS-PR-WL
Zoro # G208461624
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.63 in
- Overall Width 14.13 in
- Overall Length 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T5771-SS-PR-WL
- Zoro # G208461624
- UPC # 34449985208
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Height | 2.63 in |
Overall Width | 14.13 in |
Overall Length | 12.75 in |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Complete the look of your bath with this Galeon Two Handle Wall Mounted Tub Filler. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA TUB/SHOWER DIV FAUCET, SHOWER HEAD KIT, 8IN, 2 KNOB, PLASTIC, CHROME (PF214349)
- ZEP Advanced Kitchen Sink Gel Drain Opener 1 qt (U49710)
- AMERICAN FILTER CO 4 H, 3 PK (46-9915-AFC-RF-W3-3-74135)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- B & K FAUCET TUB ONLY (222-219)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- Delta Bathtub Faucets & Accessories