Shop All Single Handle Bathroom Faucets
Delta
Galeon: Single Handle Mid-Height Bathroom Faucet
Mfr # 673-SS-PR-DST
Zoro # G208448922
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2.06 in
- Length 6.94 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 673-SS-PR-DST
- Zoro # G208448922
- UPC # 34449987301
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.06 in |
Length | 6.94 in |
Height | 10 in |
Details
Material | Zinc |
Finish | Lumicoat Stainless |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- KOHLER Trip Lever Assembly (1292297-CP)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in.L (32PL-CA11-0360-11B-11B)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- Delta Bathroom Sink Faucets & Accessories