Shop All Single Handle Bathroom Faucets
Delta
Galeon: Single Handle Mid-Height Bathroom Faucet
Mfr # 671-SS-PR-DST
Zoro # G608438950
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2.06 in
- Length 6.94 in
- Height 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 671-SS-PR-DST
- Zoro # G608438950
- UPC # 34449987271
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.06 in |
Length | 6.94 in |
Height | 9.75 in |
Details
Material | Zinc |
Finish | Lumicoat Stainless |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts (3853)
- K-FLEX USA 1-1/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048118)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-RRCF)
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Single Handle Bathroom Faucet, w/Touch (574T-DST)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- Delta Single Handle Bathroom Faucets