Shop All Single Handle Bathroom Faucets
Delta
Galeon: Single Handle Mid-Height Bathroom Faucet
Mfr # 671-BL-DST
Zoro # G208453049
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2.06 in
- Length 6.94 in
- Height 9.75 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 671-BL-DST
- Zoro # G208453049
- UPC # 34449987257
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.06 in |
Length | 6.94 in |
Height | 9.75 in |
Details
Material | Zinc |
Finish | Matte Black |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PP)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (32H948)
- DORMONT Gas Safety Hose, 1 x48 In L, 451,000 BTU (16100BP48)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010824W)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-SS-DST)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Single Handle Bathroom Faucet (553LF-CZ)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- Delta Single Handle Bathroom Faucets