Shop All Single Handle Bathroom Faucets
Delta
Galeon: Single Handle Bathroom Faucet
Mfr # 573-PR-LPU-DST
Zoro # G508438906
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2.06 in
- Length 6.94 in
- Height 7.94 in
- Finish Lumicoat Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 573-PR-LPU-DST
- Zoro # G508438906
- UPC # 34449987219
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.06 in |
Length | 6.94 in |
Height | 7.94 in |
Details
Material | Zinc |
Finish | Lumicoat Chrome |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRASS INSERT COUPLING (312-145)
- ALLPOINTS Lock, Drain, Dome, 2" (1021204)
- NIBCO 3 in. ABS DWV Hub Cap (C5817HD3)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- Delta Single Handle Bathroom Faucets