Shop All Single Handle Bathroom Faucets
Delta
Galeon: Single Handle Bathroom Faucet
Mfr # 572-SS-PR-MPU-DST
Zoro # G708449122
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 4.13 in
- Length 6.38 in
- Height 5.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 572-SS-PR-MPU-DST
- Zoro # G708449122
- UPC # 34449987189
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 4.13 in |
Length | 6.38 in |
Height | 5.94 in |
Details
Material | Zinc |
Finish | Lumicoat Stainless |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (CA440B-D6)
- RUVATI 14" Undermount 16 Gauge Zero Raduis Bar Prep Kitchen Sink SS Sgl Bowl (RVH7110)
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP051623W-PK10)
- SLOAN 24 VAC Solenoid Assembly (EL138-2)
- DELTA Single Handle Bathroom Faucet, w/Touch (574T-DST)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- Delta Single Handle Bathroom Faucets