Shop All Single Handle Bathroom Faucets
Delta
Galeon: Single Handle Bathroom Faucet
Mfr # 571-SS-PR-MPU-DST
Zoro # G508452933
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2.06 in
- Length 6.94 in
- Height 7.75 in
- Finish Lumicoat Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 571-SS-PR-MPU-DST
- Zoro # G508452933
- UPC # 34449987158
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.06 in |
Length | 6.94 in |
Height | 7.75 in |
Details
Material | Zinc |
Finish | Lumicoat Stainless |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1in. Full Clamp with Nail, 25PK (H25100)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188B104.020)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025901)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/EPDM, FPT x FPT (BFAS1015TES)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-RB)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- Delta Bathroom Sink Faucets & Accessories