Shop All Escutcheons
Delta
Galeon: Escutcheon
Mfr # RP101575BL
Zoro # G608462610
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 2.13 in
- Width 6 in
- Height 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101575BL
- Zoro # G608462610
- UPC # 34449985017
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 2.13 in |
Width | 6 in |
Height | 0.31 in |
Details
Material | Zinc |
Finish | Matte Black |
Description
The Galeon Bath Collection showcases a chiseled, contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- TMG 1-1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20601TMG)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3176)
- THRIFCO PLUMBING 1-1/2 x 1-1/4 Flexible Coupling (6722600)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- JONES STEPHENS Old World Bronze Escutcheon 1-1/2 in. Tubular Box Pattern 3 in. OD (E0415WB)
- THRIFCO PLUMBING 1/2 Inch IP Split Escutcheon (4400268)
- LARSEN SUPPLY CO 03-1643 Stream Chrome Escutcheon (661726)
- Delta Escutcheons