Shop All Tub Spouts
Delta
Galeon: Diverter Tub Spout
Mfr # RP101394
Zoro # G808455122
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Finish Lumicoat Chrome
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101394
- Zoro # G808455122
- UPC # 34449986656
- Country of Origin China
- Category Tub Spouts
Details
Material | ABS - Plastic |
Finish | Lumicoat Chrome |
Standards | CEC Certified |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Complete the look of your bath with this Diverter Tub Spout. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1", FNPT, 50 Mesh, Black (LST100-50)
- PLUMB PAK Wrench Garbage Disposal (PP840-9)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- LARSEN SUPPLY CO 2Pc Wht Toil Seat Hinge (14-1039)
- DELTA Tub Spout, Pull-Up Diverter (RP78735SS)
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- DELTA Tub Spout, Non-Diverter (RP77350BL)
- DELTA Tub Spout, Pull-Up Diverter (RP75435)
- DELTA Delta Diverter Tub Spout (U1072-PK)
- KOHLER Spout Adapter Kit (1074277)
- Delta Tub Spouts