Shop All Shower Faucets
Delta
Galeon: 17T Series Valve Only Trim
Mfr # T17T071-SS-PR
Zoro # G308458135
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 5.25 in
- Width 6.94 in
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T071-SS-PR
- Zoro # G308458135
- UPC # 34449985673
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.25 in |
Width | 6.94 in |
Height | 6.5 in |
Details
Material | Metal |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with TempAssure thermostatic valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3/8" Thread PVC Ball Valve 2-Way (161071003)
- STEEL & OBRIEN 2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-2.5-316)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/2" (4307000856)
- ZORO SELECT 304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150 (40TE111N012)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- Delta Shower Faucets