Shop All Shower Faucets
Delta
Galeon: 17T Series Valve Only Trim
Mfr # T17T071-PR
Zoro # G208458150
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 5.25 in
- Width 6.94 in
- Height 6.5 in
- Finish Lumicoat Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T071-PR
- Zoro # G208458150
- UPC # 34449985642
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.25 in |
Width | 6.94 in |
Height | 6.5 in |
Details
Material | Metal |
Finish | Lumicoat Chrome |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with TempAssure thermostatic valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit (302850)
- MILWAUKEE TOOL Expansion Tool Kit, 12.0V (2432-22, 48-11-2420)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77C10227A)
- ASAHI Replacement Screen, 3" Size (3186030)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- Delta Bathtub Faucets & Accessories