Shop All Shower Faucets
Delta
Galeon: 17 Series Valve Only Trim
Mfr # T17072-SS-PR
Zoro # G208458082
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3.94 in
- Width 6.88 in
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17072-SS-PR
- Zoro # G208458082
- UPC # 34449986038
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.94 in |
Width | 6.88 in |
Height | 6.5 in |
Details
Material | Zinc |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- WATTS SteamPressureRegulator, 1-1/2in, 30-100psi (152A 30-100)
- MUELLER INDUSTRIES STRAINER 2-1/2 BASKET (131-202)
- KOHLER AC Single Supply, North American Outlets (13480-A-NA)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- Delta Bathtub Faucets & Accessories