Shop All Shower Faucets
Delta
Galeon: 17 Series Shower Trim With Cylinder Sh
Mfr # T17271-SS-PR
Zoro # G608457777
product price: $290.99
/ea
Free Shipping & Returns
$290.99
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
- Brand Delta
- MFR # T17271-SS-PR
- Zoro # G608457777
- UPC # 34449986083
- Country of Origin China
- Category Shower Faucets
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
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
- LEGEND VALVE 1/4 PUSH x MPT STRAIGHT TURN-N (465-075)
- ZURN Vacuum Breaker Nut, 3/4 In, Inlet 1 1/2 In (P6000-AA-CP)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CMU360)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- Delta Shower Faucets