Shop All Shower Faucets
Delta
Galeon: 14 Series Valve Only Trim
Mfr # T14072-PR
Zoro # G608457739
product price: $131.11
/ea
Free Shipping & Returns
$131.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3.5 in
- Width 7 in
- Height 6.5 in
- Finish Lumicoat Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14072-PR
- Zoro # G608457739
- UPC # 34449986342
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.5 in |
Width | 7 in |
Height | 6.5 in |
Details
Material | Zinc |
Finish | Lumicoat Chrome |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Univl Rite-Temp Pb Vlv Kit W/Stop Loose (8304-KSL-NA)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- ZORO SELECT Water Heater Element (60122N)
- LEGEND VALVE 3/8" T-712 S.S. BALL VALVE (113-142)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- Delta Shower Faucets