Shop All Shower Faucets
Delta
Galeon: 14 Series Valve Only Trim
Mfr # T14072-BL
Zoro # G708457790
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3.5 in
- Width 7 in
- Height 6.5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14072-BL
- Zoro # G708457790
- UPC # 34449986328
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.5 in |
Width | 7 in |
Height | 6.5 in |
Details
Material | Zinc |
Finish | Matte Black |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA Single Handle Tub/Shower Pressure Balancing Valve w/ Built-in 2 Way Diverter in Rough Brass (V-2500B)
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to HF60-S Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16027)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (PVC 638-TB4F-F)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- Delta Shower Faucets