Shop All Shower Faucets
Delta
Galeon: 14 Series Shower Trim - Less Head
Mfr # T14272-BL-LHD
Zoro # G308457725
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7.31 in
- Width 7 in
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14272-BL-LHD
- Zoro # G308457725
- UPC # 34449986458
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 7.31 in |
Width | 7 in |
Height | 6.5 in |
Details
Material | Zinc |
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Pair with a Delta shower head to customize your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008040)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051624S-PK10)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79260)
- ZORO SELECT 2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI9)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- Delta Shower Faucets