Shop All Showerheads and Tub Faucets
Delta
Fundamentals(TM), Sgl-Setting HndShwr
Mfr # 59462-WH15-BG
Zoro # G8787532
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Finish White
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59462-WH15-BG
- Zoro # G8787532
- UPC # 034449674546
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8" |
Face Dia. | 2-7/8" |
Depth (In.) | 2.03 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.81 |
Overall Height (In.) | 8.06 |
Details
Item | Handshower Showering Component Faucet |
Features | Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Finish | White |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 1.50 |
CEC Compliant | T |
Weight | 0.2 lb |
Series | Universal Showering Components |
Description
Fundamentals(TM),Sgl-Setting HndShwr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit For Metering Faucet (16000)
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size (847-015)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, Steel (CN08)
- KOHLER Aerator Kit (1290229-BN)
- DELTA Cassidy Tempassure 17T Series Shower Trim (T17T297-CZ-WE)
- DELTA Universal Showering Components Activtouch Hs 2.5 Gpm Shwrarmmt 9S (54424-CZ-PK)
- DELTA Universal Showering Components: In2Ition 5-Setting Two-In-One Shower (75583C)
- DELTA Ara Tempassure 17T Series Shower Trim (T17T267-BL)
- DELTA Compel Monitor 14 Series H2Okinetic Tub & Shower Trim (T14461)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- CHICAGO FAUCET Single Control, Valve, Polished Chrome (770-665PSHCP)
- Delta Showerheads and Tub Faucets