Shop All Showerheads and Tub Faucets
Delta
Fundamentals(TM), 4-Setting Showerhead
Mfr # 52102-MB
Zoro # G8787620
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch-Clean Nozzles
- Flow Rate 2.5 gpm
- Finish Chrome
- Height 3-1/8"
- Width 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52102-MB
- Zoro # G8787620
- UPC # 034449669351
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-1/8" |
Width | 3-1/8" |
Depth | 3-1/2" |
Face Dia. | 3-1/8" |
Depth (In.) | 3.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3 |
Overall Height (In.) | 3 |
Details
Item | Shower Head Showering Component Faucet |
Features | Touch-Clean Nozzles |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Flow Rate (GPM) | 2.50 |
CEC Compliant | F |
Weight | 0.5 lb |
Series | Universal Showering Components |
Description
Fundamentals(TM),4-Setting Showerhead
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045101.002)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (GG-F600-25)
- THRIFCO PLUMBING 1-1/4 X Close Stainless Steel Nipple, Bulk (8920064)
- FEBCO Rubber Parts Kit, 3/4 to 1 In (905111)
- DELTA Fundamentals(TM), Sgl-Setting HndShwr (59462-WH15-BG)
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP51034RB)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-RB-I)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower (59424-18-PK)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-CP)
- Delta Showerheads and Tub Faucets