Shop All Showerheads and Tub Faucets
Delta
Fundamentals(TM), 3-Setting Showerhead
Mfr # 52692-15-BG
Zoro # G8787681
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Finish Chrome
- Height 2-21/32"
- Width 2-21/32"
- Depth 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52692-15-BG
- Zoro # G8787681
- UPC # 034449674485
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-21/32" |
Width | 2-21/32" |
Depth | 4-1/2" |
Face Dia. | 2-21/32" |
Depth (In.) | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.66 |
Overall Width (In.) | 2.66 |
Details
Item | Shower Head Showering Component Faucet |
Flow Rate | 1.5 gpm |
Finish | Chrome |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.50 |
Weight | 0.7 lb |
CEC Compliant | T |
Series | Universal Showering Components |
Description
Fundamentals(TM),3-Setting Showerhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pressing Jaw Kit, 1/2 in. to 2 in. Pipe (48553)
- CASH ACME ANGLE STOP 1/2X3/8"" (25558LF)
- RIOBEL Hand Shower Rail Slider (4921C)
- USA INDUSTRIALS Teflon PTFE Tubing - 4mm ID x 6mm OD x 5 ft. Long (ZUSA-HT-4280)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- DELTA H2Okinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-BL)
- DELTA Delta Hdf Escutcheon, 1H Pressure Balan (RP21630)
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- DELTA Universal Shwring Comp H2Okinetic 3S Slide Bar Hand Shower MB (51799-BL)
- SPEAKMAN #3 4-Jet Sld Brs Shwhd Chrm (S-2253)
- Delta Showerheads and Tub Faucets