Shop All Showerheads and Tub Faucets
This Product is Discontinued
Delta
Fund Sgl Set, Metal ShwrHd (Discontinued)
Mfr # 52654-PK
Zoro # G8803413
This Product is Discontinued
Key Features
- Flow Rate 2.5 gpm
- Finish Chrome
- Height 1"
- Width 1"
- Depth 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52654-PK
- Zoro # G8803413
- UPC # 034449669511
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1" |
Width | 1" |
Depth | 1-7/8" |
Face Dia. | 1" |
Depth (In.) | 1.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1 |
Overall Width (In.) | 1 |
Details
Item | Shower Head Showering Component Faucet |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Standards | ASME A112.18.1/CSA B125.1 |
Flow Rate (GPM) | 2.50 |
Material | Metal |
Weight | 0.225 lb |
CEC Compliant | F |
Series | Universal Showering Components |
Description
Fund Sgl Set,Metal ShwrHd
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.