Shop All Kitchen Faucets
Delta
Foundations Single Handle Kitchen Faucet
Mfr # B1310LF
Zoro # G106532440
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 8.38
- Width 10.56
- Length (In.) 11.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # B1310LF
- Zoro # G106532440
- UPC # 34449624367
- Country of Origin Viet Nam
- Category Kitchen Faucets
Dimensions
Height | 8.38 |
Width | 10.56 |
Length (In.) | 11.19 |
Details
Finish | Chrome |
Item | Kitchen Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (155747ORB)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- JONES STEPHENS Shower Valve, Self-Closing, 7" Pull Chain (S05100)
- ANVIL 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310049606)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-AR-DST)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-BL-DST)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (440-DST)
- DELTA 6.87" to 9.25" Mount, Commercial WalMnt, ServSink Faucet Ch 28P4 2Hdl 8" (28P4402LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-AR-DST)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Chrome (LKAV7051FCR)
- Delta Kitchen Faucets & Accessories