Shop All Single Handle Bathroom Faucets
Delta
Foundations Single Handle Centerset Bathroom Faucet
Mfr # B510LF-PPU-ECO2
Zoro # G808452947
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 6.13 in
- Length 6 in
- Height 7.13 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # B510LF-PPU-ECO2
- Zoro # G808452947
- UPC # 195205014973
- Country of Origin Viet Nam
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.13 in |
Length | 6 in |
Height | 7.13 in |
Details
Material | Metal |
Finish | Chrome |
Description
Simple, yet cleanly defined curves make the Foundations Bath Collection a well-suited accent to any bathroom dcor. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3/4" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/4-1)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013210003)
- PARKER 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC4R-316)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 18 Towel Bar, Satin Nickel (LG-TB18 15)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- Delta Bathroom Sink Faucets & Accessories