Shop All Single Handle Bathroom Faucets
Delta
Foundations Single Handle Centerset Bathroom Faucet
Mfr # B501LF
Zoro # G706531768
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6.13
- Length 6.31
- Height 7.13
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # B501LF
- Zoro # G706531768
- UPC # 34449641982
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.13 |
Length | 6.31 |
Height | 7.13 |
Details
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 10 10)
- SLOAN Bathroom Faucet, Motion Sensor, 0.5 gpm (EBF-415)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 80 (464-600X)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- KOHLER Single-Handle Bathroom Sink Faucet 1.2 GPM in Polished Chrome (35907-4-CP)
- Delta Bathroom Sink Faucets & Accessories