Shop All Shower & Bathtub Parts
Delta
Foundations Roman Tub Trim
Mfr # BT2710
Zoro # G807047861
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Height (In.) 4.5
- Width (In.) 10.16
- Length 9.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # BT2710
- Zoro # G807047861
- UPC # 34449624558
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4.5 |
Width (In.) | 10.16 |
Length | 9.16 |
Details
Item | Tub Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER COPPER SLPIT RING 1/2"" (2100-2)
- OUTDOOR LAMP Outdoor LampWM3-BRZ Wall Mount 3 Bar Towel Rack; Bronze (WM3-BRZ)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7150801)
- DELTA Hand, Shower Hose, 60"-80" (U495D-RB60-PK)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797RB)
- DELTA 6-Setting 3-Port Diverter Trim (T11900-SS)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-SS)
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- SHOWERSCAPE Trimscape 10" S-Shape Shower Arm, Brushed Nickel (K159A8)
- Delta Shower & Bathtub Parts