Shop All Showerheads and Tub Faucets
Delta
Foundations Monitor 13 Series Tub & Shower Trim
Mfr # BT13410
Zoro # G906602244
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.97
- Width 7
- Color Silver
- Length 7.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # BT13410
- Zoro # G906602244
- UPC # 34449624534
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.97 |
Width | 7 |
Length | 7.44 |
Details
Item | Tub and Shower Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S250-11/4)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/2 In (13X542)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GM025SHMU360)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-000-001)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410-SS)
- DELTA Universal Showering Components In2Ition H2O Hssh 1.75 Gpm Magnatite 5S (58474)
- DELTA Slide Bar Hand Shower, Chrome, Wall (57530)
- DELTA Monitor, 13 Series T/S Trim (T13422)
- DELTA Universal Showering Components Premium 5-Setting Hand Shower (59434-15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel (55140-PN)
- MOEN Satine Four-Function 4-13/16" Diameter Spray Head Standard (3838ST)
- Delta Showerheads and Tub Faucets