Shop All Shower & Bathtub Parts
Delta
Foundations Monitor 13 Series Shower Trim
Mfr # BT13210
Zoro # G707048142
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 7.25
- Height (In.) 11.84
- Color Silver
- Width (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # BT13210
- Zoro # G707048142
- UPC # 34449624510
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 7.25 |
Height (In.) | 11.84 |
Width (In.) | 7 |
Details
Item | Tub and Shower Trim Kits |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" 316L SS 90 Degree Weld Elbow with Tangent (B2S-R200P)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit, Brass (948700-PP-PB-G-2P)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- DELTA Delta Bathsafety Contemporary Grab Bar (41818-BL)
- DELTA Universal Showering Components Adjustable Slide Bar / Grab Bar Assembly with Elbow (51500-SS)
- DELTA Delta Bathsafety, 36", Conte Decorative AD (41836-CZ)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- DELTA Shower Arm (RP6023SS)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- Delta Shower & Bathtub Parts