Shop All Manual Flush Valves
Delta
Flush Valve
Mfr # RP76481R
Zoro # G8787359
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length Toilet Limited Lifetime Warranty
- Overall Width (In.) 4.25
- Depth (In.) 5.5
- Series Other
- Overall Height (In.) 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP76481R
- Zoro # G8787359
- UPC # 034449839143
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Manufacturers Warranty Length | Toilet Limited Lifetime Warranty |
Overall Width (In.) | 4.25 |
Depth (In.) | 5.5 |
Overall Height (In.) | 9.5 |
Details
Item | Flush Valve Part Repair Part Sanitaryware |
Series | Other |
Weight | 0.9 lb |
Description
Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- LEGEND VALVE 1-1/2 T1002 NO LEAD BALL VALVE (101-067NL)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI05)
- ROHL Lombardia And Avanti Bath Robe Hook In Polished Chrome (LO7APC)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- DELTA Delta Commercial 81T: Flush Valve. Exposed (81T201)
- DELTA Battery, Flush Valve (81T201BTA-42-MMO)
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- SLOAN REGAL 186-1.5 XL URINAL FLUSH VALVE, 11-1/2 IN., 1.5 GPF (3082652)
- ZURN 3.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6000-X)
- KOHLER Push Button Assembly (1055650-CP)
- Delta Manual Flush Valves