Shop All Showerheads and Tub Faucets
Delta
Flow Regulator, WasherHndShwr1.5GPM
Mfr # RP62734
Zoro # G8787392
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Depth (In.) 0.75
- Flow Rate (GPM) 1.5
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 0.02 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP62734
- Zoro # G8787392
- UPC # 034449632027
- Country of Origin United Kingdom
- Category Showerheads and Tub Faucets
Dimensions
Depth (In.) | 0.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 0.75 |
Overall Height (In.) | 0.13 |
Details
Item | Miscellaneous Faucet Repair Part |
Flow Rate | 1.5 gpm |
Flow Rate (GPM) | 1.5 |
Weight | 0.02 lb |
Series | Universal Showering Components |
Description
Flow Regulator,WasherHndShwr1.5GPM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Arris 24" Designer Grab Bar (YG0824BL)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 08 10WP2)
- PARKER 5/8" Compression Brass Sleeve 10PK (60C-10)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 3/4In (GSC-12)
- DELTA Universal Showering Components 6-Setting Hand Shower (75605SN)
- DELTA Trillian: Two-Handle Monitor 17 Series Valve Trim With 3-Setting Diverter (T27843-SS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel (55140-PN)
- DELTA H2Okinetic Single-Setting Slide Bar Hand Shower (51567-BL)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-SS-PR)
- DELTA Compel Monitor 14 Series H2Okinetic Tub & Shower Trim (T14461)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- Delta Showerheads and Tub Faucets