Shop All Shower & Bathtub Parts
Delta
Floor Mount Tub Filler Trim
Mfr # T4767-SSFL
Zoro # G8635600
Free Shipping & Returns
$1,961.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Depth (In.) 11.75
- Number of Holes Single hole installation
- Weight 16.9 lb
- Overall Height (In.) 40.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T4767-SSFL
- Zoro # G8635600
- UPC # 034449811668
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 11.75 |
Overall Height (In.) | 40.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8-3/16 |
Overall Width (In.) | 9.75 |
Details
Item | Floor Mount Tub Filler Trim |
Finish | Stainless |
Number of Holes | Single hole installation |
Weight | 16.9 lb |
Handle Type | Single Handle Lever |
Series | Ara |
Valve Type | Single Function Non Pressure Balance Cartridge |
CEC Compliant | T |
Flow Rate (GPM) | 1.75 |
Description
Floor Mount Tub Filler Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (4DRJ9)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- ZORO SELECT 3" x 12" Non-Threaded Black Pipe Sch 40 (21116LS)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 In (31500048008000)
- DELTA Shower Arm (RP6023)
- DELTA Adjustable, Shower Arm (UA902-PK)
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467-SS)
- DELTA 3-Setting 2-Port Diverter Trim (T11859-CZ)
- DELTA 6-Setting 3-Port Diverter Trim (T11967-SS)
- DELTA Other Push-Diverter Tub Spout (RP93273)
- SPEAKMAN CPT-3401 Sentinel Mark II Diverter Shower Valve Trim (CPT-3401)
- Delta Shower & Bathtub Parts