Shop All Bathroom Sink Faucets
Delta
Floor Mount Tub Filler Trim
Mfr # T4752-FL
Zoro # G8635549
product price: $1,841.21
/ea
Free Shipping & Returns
$1,841.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single Handle Lever
- Flow Rate 1.75 GPM
- Weight 19.2 lb
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4752-FL
- Zoro # G8635549
- UPC # 034449770057
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 1.75 GPM |
Weight | 19.2 lb |
Item | Floor Mount Tub Filler Trim |
Standards | CEC Certified |
Series | Tesla |
Description
Floor Mount Tub Filler Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODA RESOURCES B & K 521-810BC Pipe Plug, 3 in, MIP, Square Head, Malleable Iron (350P-3)
- WINGITS 18" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS18)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", PVC/FPM, S/T (TC10075ST)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNBXHF)
- DELTA Manual Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-WF)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (520-SSPPU-DST)
- DELTA Manual 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2942)
- DELTA Modern Single Handle Lavatory Faucet (567LF-BLGPM-PP)
- DELTA Aerator Assembly and Wrench .5 GPM Chrome (RP91237)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (ETF700-4-P)
- Delta Bathroom Sink Faucets