Shop All Escutcheons & Flanges
Delta
Flange, Shower
Mfr # RP6025OB
Zoro # G8786878
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 0.47
- Overall Width (In.) 2.5
- Width 2.5
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP6025OB
- Zoro # G8786878
- UPC # 034449628563
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Height | 0.47 |
Overall Width (In.) | 2.5 |
Width | 2.5 |
Overall Height (In.) | 0.47 |
Length | 2.5 |
Depth (In.) | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Flange,Shower |
Finish | Oil Rubbed Bronze |
Type | Faucet |
Weight | 0.025 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Flange,Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 10m, PK5 (255139-75)
- DIVERSEY WatrSupplyHose.ForAllReadyToDispenseBtls (D3202687)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- KOHLER 20202-LA-0, 60" L, 32" W (20202-LA-0)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Shower Flange (RP6025BL)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- Delta Escutcheons & Flanges