Shop All Escutcheons & Flanges
Delta
Flange, Drin Assemb, RP5651 and RP26533
Mfr # RP23060BN
Zoro # G8787462
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Overall Width (In.) 2.13
- Width 2.13
- Type Faucet
- Height 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP23060BN
- Zoro # G8787462
- UPC # 034449586702
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Overall Width (In.) | 2.13 |
Width | 2.13 |
Height | 1.56 |
Overall Height (In.) | 1.56 |
Length | 2.13 |
Depth (In.) | 2.13 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Flange,Drin Assemb,RP5651 and RP26533 |
Finish | Brushed Nickel |
Type | Faucet |
Weight | 0.15 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Series | Other |
Description
Flange,Drin Assemb,RP5651 and RP26533
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029603)
- PENTAIR/OMNIFILTER 1 gpm 125 psi Undersink Water Filtration System (USM2-S-S18)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type ACR (D18100)
- KOHLER Kohl, Sink, Sqr, 15-3/4inx15-3/4inx6-3/4in (K-2661-0)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Flange, Shower (RP6025OB)
- DELTA Shower Flange (RP6025BL)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- BESTCARE Escutcheon, 2-1/4" W, 2-1/4" L (2566-050-002)
- Delta Escutcheons & Flanges