Shop All Sink Drains
Delta
Flange: Brass, Accessory, Kitchen Disposal and Flange Stopper
Mfr # 72030-SS
Zoro # G8789739
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Flange: Brass
- Color/Finish Stainless Steel
- Type Accessory
- Finish Stainless
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72030-SS
- Zoro # G8789739
- UPC # 034449487696
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 4.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Height | 1.75 |
Length | 4.5 |
Overall Height (In.) | 1.75 |
Depth (In.) | 4.5 |
Overall Width (In.) | 4.5 |
Details
Item | Kitchen Disposal and Flange Stopper |
Material of Construction | Flange: Brass |
Color/Finish | Stainless Steel |
Type | Accessory |
Finish | Stainless |
Weight | 0.356 lb |
Function | Kitchen |
Mfr. Series | Excluded |
Series | Other |
Description
Kitchen Disposal,Flange Stopper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Washer Kit, PK6 (BNV040R)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-KM-15)
- ANVIL FNPT, Forged Steel Coupling, Class 6000 (0361249204)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- Delta Sink Drains