Shop All Sink Drains
Delta
Flange: Brass, Accessory, Kitchen Disposal and Flange Stopper
Mfr # 72030-PN
Zoro # G8789748
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Nickel
- Material of Construction Flange: Brass
- Type Accessory
- Width 4.5
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 72030-PN
- Zoro # G8789748
- UPC # 034449487702
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 4.5 |
Height | 1.75 |
Overall Height (In.) | 1.75 |
Overall Width (In.) | 4.5 |
Depth (In.) | 4.5 |
Details
Item | Kitchen Disposal and Flange Stopper |
Color/Finish | Polished Nickel |
Material of Construction | Flange: Brass |
Type | Accessory |
Finish | Polished Nickel |
Weight | 0.8 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Kitchen |
Description
Kitchen Disposal,Flange Stopper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020034)
- ZORO SELECT Adapter, Male, 4 In (3LX71)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919503)
- KOHLER Knob, Lift (59466-VF)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-12-PC)
- CHG 1 1/2 in x 3 in Sink Drain (E16-4055)
- Delta Sink Drains