Shop All Escutcheons & Flanges
Delta
Flange Assembly, Widespread
Mfr # RP61289RB
Zoro # G8787499
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Overall Width (In.) 1
- Overall Height (In.) 1
- Width 1
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP61289RB
- Zoro # G8787499
- UPC # 034449619615
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Overall Width (In.) | 1 |
Overall Height (In.) | 1 |
Width | 1 |
Height | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1 |
Length | 1 |
Details
Item | Flange Assembly,Widespread |
Finish | Venetian Bronze |
Type | Faucet |
Series | Addison™ |
Weight | 0.41 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Flange Assembly,Widespread
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cap Kit, Replacement (GP77759)
- SPEAKMAN 3 Way Ball Valve For Heat Traced Showers (RPG20-2000)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- NIBCO 1/2" NOM C Copper Return Bend (638 1/2)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- KINGSTON BRASS PFLBELL1147 1-1/4-Inch Bell Flange, Brushed Brass (PFLBELL1147)
- Delta Escutcheons & Flanges