Shop All Faucet Repair and Maintenance
Delta
FIXDCAP, Assemb, f/E-81T and 1600T6 1.27G
Mfr # 061344A
Zoro # G8805671
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Overall Width (In.) 3.42
- Overall Height (In.) 3.46
- Series Other
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 061344A
- Zoro # G8805671
- UPC # 055870443730
- Country of Origin Canada
- Category Faucet Repair and Maintenance
Dimensions
Overall Width (In.) | 3.42 |
Overall Height (In.) | 3.46 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Depth (In.) | 3.46 |
Details
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Series | Other |
Weight | 0.1 lb |
Description
FIXDCAP,Assemb,f/E-81T and 1600T6 1.27G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 180k BTU Natural Gas Exterior Tankless Water Heater (RE180eN)
- CAMCO Element Adapter Kit (07223)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 3/8" Male BSPT (R) (PT08-03)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- DELTA Other Extension Kit - 3 & 6-Setting Diverter (RP75137)
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- DELTA Battery Holder (060681A)
- DELTA Delta Adjusting Ring (RP250)
- DELTA Delta Commercial Instit Parts: 0.5 Laminar Outlet (061266A)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- ZURN Repair Kit, 2-7/8", Brass, Rubber, Plastic (G67889)
- Delta Faucet Repair and Maintenance