Shop All Showerheads and Tub Faucets
Delta
Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall
Mfr # BT13410-SS
Zoro # G8805890
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 120 Degrees Maximum Handle Rotation
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Height 11.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # BT13410-SS
- Zoro # G8805890
- UPC # 034449624541
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.97 |
Width | 7 |
Face Dia. | 2" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7.44 |
Spout Length | 5-13/32 |
Length | 7.44 |
Overall Width (In.) | 7 |
Overall Height (In.) | 11.97 |
Description
FundtinsMnitr 13Seris TSTrim Stinles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- LEGEND VALVE 2" COPPER CAP (450-488)
- KOHLER Side Spray Assembly (1151402-BN)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07676)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (BT13410)
- DELTA Monitor, 17 Series T/S Trim (T17430)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- DELTA Ara Tempassure 17T Series Shower Trim (T17T267-BL)
- DELTA H2Okinetic Single-Setting Slide Bar Hand Shower (51567-BL)
- DELTA Universal Showering Components: In2Ition 5-Setting Two-In-One Shower (75583C)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- Delta Showerheads and Tub Faucets