Shop All Showerheads and Tub Faucets
Delta
Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall
Mfr # T14494
Zoro # G8804387
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Singl Function Pressure Balance Cartridge
- Features Monitor; MultiChoice Universal Valve
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14494
- Zoro # G8804387
- UPC # 034449655668
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.5 |
Width | 7 |
Face Dia. | 4-15/16" |
Depth (In.) | 8.59 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 8.59 |
Spout Length | 6-1/2 |
Overall Height (In.) | 9.5 |
Overall Width (In.) | 7 |
Description
Linden Monitor,14 Series,TS Trim Chr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-800T BALL VALVE (101-541)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (SL125-90)
- SAG HARBOR SOLENOID COIL VALVE Parts (V5-7731 F24)
- CHICAGO FAUCET Cartridge Cap Nut (274-014JKRBF)
- DELTA Faucet SeatsRubber, PK24 (RP1806MBS)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499-CZ)
- DELTA In2ItionH20kinetic 5-Setting Two-In-One Shower (58620-25-PK)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- DELTA Slide Bar Hand Shower, Champagne Bronze, Wall (57530-CZ)
- DELTA Universal Showering Components: In2Ition 5-Setting Two-In-One Shower (75583C)
- KOHLER Composed Deck-Mount Bath Faucet, Lever (73081-4-BN)
- Delta Showerheads and Tub Faucets