Shop All Showerheads and Tub Faucets
Delta
Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall
Mfr # BT13410
Zoro # G8792889
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 120 Degrees Maximum Handle Rotation
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Height 11.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # BT13410
- Zoro # G8792889
- UPC # 034449624534
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.97 |
Width | 7 |
Face Dia. | 2" |
Depth (In.) | 7.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 7.44 |
Spout Length | 5-13/32 |
Overall Height (In.) | 11.97 |
Overall Width (In.) | 7 |
Description
Monitor,13 Series T/S Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Silent PVC Check Valve 2" (200-U20)
- REDHAT 120V AC Brass Solenoid Valve, 1/4 in Pipe Size (8345H003)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907408)
- BLACK SWAN PTFE Tape-Green Oxygen-U.S.A. 1/2"X520" (02162)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (BT13410-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55140-BL)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless, Wall (T14238-SS)
- DELTA Universal Showering Components In2Ition H2O Hssh 1.75 Gpm Magnatite 5S (58474)
- DELTA Fundamentals(TM), 4-Setting Showerhead (52102-MB)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499-CZ)
- PFISTER Pfister Hs-Dvtr S/A Fwk163 (974-1060)
- Delta Showerheads and Tub Faucets