Shop All Showerheads and Tub Faucets
Delta
Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze, Wall
Mfr # T14494-CZ
Zoro # G8793062
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Singl Function Pressure Balance Cartridge
- Features Monitor; MultiChoice Universal Valve; Touch Clean; Brilliance Finish
- Flow Rate 1.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14494-CZ
- Zoro # G8793062
- UPC # 034449655941
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.5 |
Width | 7 |
Face Dia. | 4-15/16" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 8.59 |
Spout Length | 6-1/2 |
Length | 8.59 |
Overall Width (In.) | 7 |
Overall Height (In.) | 9.5 |
Description
Monitor,14 Series T/S Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Cart H 49-Ser (910-0310)
- KOHLER Detent (58800)
- CHICAGO VALVES AND CONTROLS 1-1/4", For ged Steel Class 800 Gate Valve, FNPT (284TE012)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Overall Height: 8" (0366-N2HX8WB)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower W/ Traditional Slide Bar / Grab Bar (51900)
- DELTA Universal Showering Components H2Okinetic 3-Setting Shower Mount Hand Shower (54433-SS-PK)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-RB-I)
- DELTA Monitor, 13 Series Shower Trim (T13291-LHD)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183ORB)
- Delta Showerheads and Tub Faucets