Shop All Showerheads and Tub Faucets
Delta
Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze
Mfr # T144766-CZ
Zoro # G4282483
product price: $524.23
/ea
Free Shipping & Returns
$524.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width 7
- CEC Compliant T
- Depth (In.) 4.22
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T144766-CZ
- Zoro # G4282483
- UPC # 34449888400
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 7 |
Width | 7 |
Depth (In.) | 4.22 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 4.22 |
Overall Height (In.) | 7 |
Overall Width (In.) | 7 |
Details
Item | Tub & Shower Tub / Shower Faucet |
Finish | Champagne Bronze |
CEC Compliant | T |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Weight | 6.24 lb |
Series | Stryke® |
Mfr. Series | 1400Series |
GPM | 1.75 |
Function | Tub / Shower |
Description
Delta Stryke 14 Series Tub and Shower Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Reducer (600-2 3/4X1/2)
- ZURN 2" Pipe Dia. PVC, Cast Iron Floor Drain (FD2220-PV2)
- ASCO Valve 1/2" Nc 5/150Airwater Brass (8210G202)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- DELTA Faucet, Tub Filler Rough Faucet, Not Applicable (R4700-FL)
- DELTA Compel Monitor 14 Series H2Okinetic Tub & Shower Trim (T14461)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- DELTA Universal Shwring Comp H2Okinetic 3S Slide Bar Hand Shower MB (51799-BL)
- DELTA Grail Premium Single-Setting Adjustable Wall Mount Hand Shower (55085-BL)
- KOHLER Shower Head, Vibrant Brushed Modern Brass, Wall Mounted (13688-2MB)
- Delta Showerheads and Tub Faucets