Shop All Showerheads and Tub Faucets
Delta
Faucet, Tub / Shower Rough, Not Applicable
Mfr # R10000-PFT-PX
Zoro # G8806870
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accepts Single, Dual or Dual Thermostatic Cartridge, Features Integrated 90-Degree Tub Drop & PEX Shower Riser
- Height 12
- Width 4
- Type Faucet
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # R10000-PFT-PX
- Zoro # G8806870
- UPC # 034449852906
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12 |
Width | 4 |
Length | 2.13 |
Details
Item | Tub / Shower Rough |
Features | Accepts Single, Dual or Dual Thermostatic Cartridge, Features Integrated 90-Degree Tub Drop & PEX Shower Riser |
Type | Faucet |
Function | Rough |
Series | Other |
Mfr. Series | UniversalTubShower |
Description
Universal TubShower,RghPrefab PEx Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 12 In. (65P-12)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1" Wall (693666)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06112)
- KOHLER Anthem Recessed Mech Th Control 2Ot (26346-9-SN)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58498-BL)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499-CZ)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP51034RB)
- DELTA Universal Showering Components H2Okinetic 3-Setting Hand Shower (59433-CZ-PK)
- DELTA Ara Tempassure 17T Series H2Okinetic Shower Trim (T17T267)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- Delta Showerheads and Tub Faucets