Shop All Showerhead and Tub Accessories
Delta
Faucet, Tub / Shower Rough Faucet, Not Applicable
Mfr # R10000-UNBXHF
Zoro # G8328253
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 2.13
- Height 4
- Width 4
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # R10000-UNBXHF
- Zoro # G8328253
- UPC # 034449629874
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.13 |
Height | 4 |
Width | 4 |
Length | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 4 |
Overall Height (In.) | 4 |
Details
Type | Faucet |
Item | Tub / Shower Rough Faucet |
Series | Other |
Weight | 1.43 lb |
Function | Rough |
Mfr. Series | UniversalTubShower |
Description
Universal Shower,RghUniverIn/Outlets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Spigot (9856-040)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- KOHLER Statement 100Cm Slidebar Vibrant Brushed Nickel (26313-BN)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 14)
- DELTA Single Knob Handle Kit, Chrome (RP5212)
- DELTA Repair Kit (RP44123)
- DELTA Cassidy 6-Setting 3-Port Diverter Trim - Less Handle (T11997-PNLHP)
- DELTA Trim Ring, Base and Gasket (RP52610AR)
- DELTA Tempassure 17T Series Valve Trim W/ 3-Setting Integrated Diverter (T27T859-BL)
- DELTA Trinsic TempAssure 17T Series H2Okinetic Shower Trim CB (T17T259-CZH2O)
- LINGXIAO PUMP Lingxiao Pump WBH75 5.0A Bath LX Front & Top with Air Switch 3 ft. NEMA Cord & 1.5 in. Unions (WBH75)
- Delta Showerhead and Tub Accessories