Shop All Showerheads and Tub Faucets
Delta
Faucet, Trim Repair Part Faucet, Venetian Bronze
Mfr # RP51034RB
Zoro # G8786887
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Height 0.31
- Width 2
- Connection 1/2" Threaded
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP51034RB
- Zoro # G8786887
- UPC # 034449673648
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.31 |
Width | 2 |
Depth (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2 |
Overall Width (In.) | 2 |
Overall Height (In.) | 0.31 |
Details
Item | Trim Repair Part Faucet |
Finish | Venetian Bronze |
Connection | 1/2" Threaded |
Type | Faucet |
Material | Brass |
Weight | 0.07 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Flange,Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- GEBERIT Act Pl Sigma01 Dual Pl Bright Chr (115.770.21.5)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- DELTA Faucet, Deck-Mount with Diverter Tub Filler Faucet, Chrome (T4797-LHP)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-BL-PP)
- DELTA Universal Showering Components 6-Setting Hand Shower With Cleaning Spray (75740SN)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (BT13410)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14459-BL-PP)
- DELTA Universal Showering Components: Hand Shower Mount (RP61294SSPR)
- PIONEER FAUCETS Two Handle Tub Set, Brushed Nickel, Wall (4MT600-BN)
- Delta Showerheads and Tub Faucets