Shop All Showerhead and Tub Accessories
Delta
Faucet, Trim Repair Part Faucet Stainless
Mfr # RP52144SS
Zoro # G8315583
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 1
- Height 2
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP52144SS
- Zoro # G8315583
- UPC # 034449579117
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1 |
Height | 2 |
Width | 2 |
Length | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2 |
Overall Height (In.) | 2 |
Details
Type | Faucet |
Item | Trim Repair Part Faucet |
Finish | Stainless |
Mfr. Series | Excluded |
Series | Drydenâ„¢ |
Function | Repair Part |
Weight | 0.07 lb |
Description
Flange,Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS VALV TEMP&PRESS 2""SHANK (100108456)
- KISSLER Universal Fit Pop-Up Rod Extension (08-1001)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type M (MH06010)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (40407)
- DELTA Mounting Nuts 15/16 Series (RP53531)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- DELTA Vandal-Resistant Spray Outlet 1.5 Gpm (RP31705)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Not Applicable (RP46074)
- DELTA 22 (T14033-SS)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H75W3)
- Delta Showerhead and Tub Accessories