Shop All Showerheads and Tub Faucets
Delta
Faucet, Trim Repair Part Faucet, Stainless
Mfr # RP37901SS
Zoro # G8802068
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brilliance Finish
- Finish Stainless
- Height 2.56
- Width 1.13
- Depth (In.) 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP37901SS
- Zoro # G8802068
- UPC # 034449483698
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.56 |
Width | 1.13 |
Depth (In.) | 1.13 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 1.13 |
Overall Width (In.) | 1.13 |
Overall Height (In.) | 2.56 |
Details
Item | Trim Repair Part Faucet |
Features | Brilliance Finish |
Finish | Stainless |
Type | Faucet |
Series | Other |
Weight | 0.3 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Universal Sleeve,Jetted Shower(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1-1/2 In, FIP x Solder (11/2 LF 3001A-1 1/2)
- KISSLER Renewable Seat, For Mfr. No. C-5 (55-0003)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/2In (52011)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112110-6742)
- DELTA Woodhurst Tub & Shower Trim (T14432-BL)
- DELTA Faucet, Trim Repair Part Faucet, Chrome (RP51034)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-SS)
- DELTA Universal Showering Components Activtouch Hs 1.75 Gpm W/ Slide Bar 9S (51549-BL)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- DELTA Universal Showering Components Activtouch Hs 2.5 Gpm Shwrarmmt 9S (54424-CZ-PK)
- ROHL 27 (1085/8STN)
- Delta Showerheads and Tub Faucets