Shop All Showerheads and Tub Faucets
Delta
Faucet, Trim Repair Part Faucet, Chrome
Mfr # RP51034
Zoro # G8315577
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 0.31
- Width 2
- Type Faucet
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP51034
- Zoro # G8315577
- UPC # 034449585101
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.31 |
Width | 2 |
Depth (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2 |
Overall Height (In.) | 0.31 |
Overall Width (In.) | 2 |
Details
Item | Trim Repair Part Faucet |
Finish | Chrome |
Type | Faucet |
Series | Vero® |
Weight | 0.07 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Flange,Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank Lid-Sp (1081363-7)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/8 in Pipe Size (436073)
- LEGEND VALVE 1/4" BLACK UNION (350-441)
- DELTA Faucet, Handle Repair Part Faucet, Chrome (RP17443)
- DELTA Faucet, Trim Repair Part Faucet, Chrome (RP37897)
- DELTA Faucet SeatsRubber, PK24 (RP1806MBS)
- DELTA Universal Showering Components 6-Setting Hand Shower With Cleaning Spray (75740SN)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- PFISTER Shwhd S/A 8P8Ws2 Bea 1.8Gpm Tb (973-218Y)
- Delta Showerheads and Tub Faucets