Shop All Showerheads and Tub Faucets
Delta
Faucet, Trim Repair Part Faucet, Chrome
Mfr # RP37897
Zoro # G8799758
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.81
- Width 2.31
- Connection 1-13/16"-16
- Face Dia. 1-13/16"
- Depth (In.) 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP37897
- Zoro # G8799758
- UPC # 034449471107
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.81 |
Width | 2.31 |
Face Dia. | 1-13/16" |
Depth (In.) | 2.31 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 2.31 |
Overall Height (In.) | 0.81 |
Overall Width (In.) | 2.31 |
Details
Item | Trim Repair Part Faucet |
Finish | Chrome |
Connection | 1-13/16"-16 |
Type | Faucet |
Weight | 0.25 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Trim Ring,Jetted Shower(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEXTUBE 3/4""X100' COIL (U870O100)
- ZORO SELECT Gate Valve, Class 200, 1 In, 316 SS (4VMW8)
- ZORO SELECT Reducing Elbow, 90 deg, 8x6", 125, Flg, Black (4319001758)
- LEGEND VALVE 1-1/2" T4100NL FL x MIP CPLG (313-007NL)
- DELTA Lahara Monitor 17 Series Tub & Shower Trim (T17438-CZ)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-RB-I)
- DELTA Delta Hdf Slide Bar Hand Shwr, Stainless (RPW324HDF-1.5)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- DELTA Universal Showering Components: Hand Shower Mount (RP61294SSPR)
- VALTERRA Phoenix Faucets by Valterra PF276038 Single-Function Handheld Shower Head w Trickle Shut-Off-White (PF276038)
- Delta Showerheads and Tub Faucets