Shop All Shower Faucets
Delta
Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall
Mfr # 57021-RB
Zoro # G7824024
Free Shipping & Returns
$468.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stretchable Metal Hose, Wall Bar
- Flow Rate 1.75 gpm
- Length 3.94
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 57021-RB
- Zoro # G7824024
- UPC # 034449642620
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.94 |
Height | 27.53 |
Width | 6.25 |
Details
Includes | Stretchable Metal Hose, Wall Bar |
Item | Slide Bar Hand Shower |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Venetian Bronze |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
GPM | 1.75 |
Series | Other |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Premium Hand Shower,3-Setting Slide Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 1" (150T100-NL)
- PARKER 3/8" FNPT 316 SS Tee (6-6-6 FT-SS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 316SS (100075-4-655)
- KOHLER Cover, Tank, Toilet (1357943-0)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- Delta Shower Faucets