Shop All Shower Faucets
Delta
Faucet, Slide Bar Hand Shower, Chrome, Wall
Mfr # 57021
Zoro # G7824006
product price: $293.27
/ea
Free Shipping & Returns
$293.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stretchable Metal Hose, Wall Bar
- Flow Rate 1.75 gpm
- Length 3.94
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 57021
- Zoro # G7824006
- UPC # 034449642606
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.94 |
Height | 27.53 |
Width | 6.25 |
Details
Includes | Stretchable Metal Hose, Wall Bar |
Item | Slide Bar Hand Shower |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
GPM | 1.75 |
Function | Showering Component |
Series | Other |
Mfr. Series | Excluded |
Description
Premium Hand Shower,3-Setting Slide Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM125SHMU120)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221708)
- KOHLER Brenham Shroud (1998-0)
- SLOAN Bathroom Faucet Part Eaf14A Sensor Assembly Solar w/O Click Fct (0335013)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- Delta Shower Faucets